Buy more than* S$200* and get FREE SHIPPING

  • Reducing Socket Malleable Cast Pipe Fitting White
  • Reducing Socket Malleable Cast Pipe Fitting White
  • Reducing Socket Malleable Cast Pipe Fitting White

Reducing Socket Malleable Cast Pipe Fitting White RS

4.88 (17)
Item.#
05705174
Mfr.#
RS
Package Qty.
1PC
Ship pack of
1
3.56 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
RoHS Directive
Support
Nominal Diameter B1
3/8
Maximum Working Pressure (MPa)
1.0
Shape
Socket diameter difference
Standard
JIS B2301
Nominal Diameter B2
1/4
Nominal Diameter (A)
10 X8
Dimensions L (mm)
28
Customer Reviews
5 star 15
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
17 Customer Reviews
The reviews are automatic translation.
Connector of compressor
4
From Japan
On 2017-05-02 16:11:06
I was worried that I was not watching the real thing but I was glad I could connect it like I could not have found it at a nearby home center I was in trouble as to what to do so I was glad I found it in a monotaro
This review is about item#05705201.
When the plumbing and parts replacement
4
From Japan
On 2017-01-20 15:19:02
You stay and be used because always is value for money than the home was brand-name products used, What it does not matter,
This review is about item#5705192.
It was used in the drainage pipe of the carp of the aquarium.
5
From Japan
On 2016-09-29 18:35:31
Really it was good. ..............
This review is about item#5705271.
Used to connect the engine pump
5
From Japan
On 2016-09-05 10:16:05
Cheap and it is grateful. You can not buy higher in home improvement.
This review is about item#5705497.
Piping work
5
From Japan
On 2016-02-25 18:52:39
Upon use, there is nothing of the problem.
This review is about item#05705183.
Repeater is
5
From Japan
On 2015-08-17 13:27:12
It is good
This review is about item#05705174.
Connection of different diameter pipe
5
From Japan
On 2015-07-05 05:36:59
I use normally.
This review is about item#05705567.
3-inch engine pump intake, used to drain outlet.
5
From Japan
On 2014-11-24 14:08:12
I looked around the neighborhood of the home center, but also anywhere in the store was saved because this size was not.
This review is about item#05705481.
Use in water repair
5
From Japan
On 2014-03-23 22:27:23
Nashi use on a particular problem, better to choose a manufacturer.
This review is about item#05705296.
Piping to the coolant device (tank).
5
From Japan
On 2012-10-11 18:41:25
Usually purchased from a tool shop, but it is useful because it can be purchased while confirming the product, also on a price basis. As things, there is no such thing as a conventional product.
This review is about item#05705314.