Buy more than* S$200* and get FREE SHIPPING

  • Reducing Socket Malleable Cast Pipe Fitting White
  • Reducing Socket Malleable Cast Pipe Fitting White
  • Reducing Socket Malleable Cast Pipe Fitting White

Reducing Socket Malleable Cast Pipe Fitting White RS

5.00 (15)
Item.#
05705341
Mfr.#
RS
Package Qty.
1PC
Ship pack of
1
12.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
RoHS Directive
Support
Nominal Diameter B1
2
Maximum Working Pressure (MPa)
1.0
Shape
Different diameter socket
Standard
JIS B2301
Nominal Diameter B2
3/4
Nominal Diameter (A)
50 x20
Dimensions L (mm)
58
Customer Reviews
5 star 15
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
15 Customer Reviews
The reviews are automatic translation.
It was used in the drainage pipe of the carp of the aquarium.
5
From Japan
On 2016-09-29 18:35:31
Really it was good. ..............
This review is about item#5705271.
Used to connect the engine pump
5
From Japan
On 2016-09-05 10:16:05
Cheap and it is grateful. You can not buy higher in home improvement.
This review is about item#5705497.
Piping work
5
From Japan
On 2016-02-25 18:52:39
Upon use, there is nothing of the problem.
This review is about item#05705183.
Repeater is
5
From Japan
On 2015-08-17 13:27:12
It is good
This review is about item#05705174.
Connection of different diameter pipe
5
From Japan
On 2015-07-05 05:36:59
I use normally.
This review is about item#05705567.
3-inch engine pump intake, used to drain outlet.
5
From Japan
On 2014-11-24 14:08:12
I looked around the neighborhood of the home center, but also anywhere in the store was saved because this size was not.
This review is about item#05705481.
Use in water repair
5
From Japan
On 2014-03-23 22:27:23
Nashi use on a particular problem, better to choose a manufacturer.
This review is about item#05705296.
Piping to the coolant system (tank).
5
From Japan
On 2012-10-11 18:41:25
Usually, but I have purchased from Koguya's, of price as well, it is possible to purchase while checking the goods, It has come in handy. The thing, conventional and not inferior.
This review is about item#05705314.
Movement of the faucet
5
From Japan
On 2012-09-28 00:45:43
For the last time also Ru mounted vanity, including a solenoid valve, we bought a variety of fittings. Such components such is not readily available, cheap, all without complaint at the earliest. Anyway stress without before available.
This review is about item#05705192.
Plumbing fittings
5
From Japan
On 2012-07-20 13:04:35
The Toka home improvement was good but do put
This review is about item#05705341.