Buy more than* S$200* and get FREE SHIPPING

  • Reducing Socket Malleable Cast Pipe Fitting White
  • Reducing Socket Malleable Cast Pipe Fitting White
  • Reducing Socket Malleable Cast Pipe Fitting White

Reducing Socket Malleable Cast Pipe Fitting White RS

4.89 (18)
Item.#
05705375
Mfr.#
RS
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Nominal Diameter B1
2
Maximum Working Pressure (MPa)
1.0
Shape
Different diameter socket
Nominal Diameter B2
1 1/2
Application
Pulp, petrochemical, chemical industry machinery, pollution control equipment, electric power, textile, food, chemicals, shipbuilding, vehicles, housing, water treatment, sewerage, semiconductor, etc.
Standard
JIS B2301
Nominal Diameter (A)
50 x40
Dimensions L (mm)
58
RoHS Directive
Support
Caution
Please note there is risk of corrosion if it contact dissimilar metals when storing fittings. Has excellent corrosion resistance, however, stainless causes corrosion for some fluid. For sealant to the threaded section, please use according to the fl