Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bushing Malleable Cast Pipe Fitting White
  • Bushing Malleable Cast Pipe Fitting White
  • Bushing Malleable Cast Pipe Fitting White

Bushing Malleable Cast Pipe Fitting White BU

4.70 (23)
Item.#
05705804
Mfr.#
BU
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Nominal Diameter B1
1/4
Double-Sided Width SW (mm)
17 (Hex)
Maximum Working Pressure (MPa)
1.0
Shape
Bushing
Nominal Diameter B2
1/8
Standard
JIS B2301
Nominal Diameter (A)
8x6
Dimensions E (mm)
12
Dimensions L (mm)
17
RoHS Directive
Support
Customer Reviews
5 star 18
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.70
23 Customer Reviews
The reviews are automatic translation.
Fitting
5
From Japan
On 2018-05-30 01:13:56
As much as anything, we are using it like Hitachi
This review is about item#05706023.
Well pump installation work
5
From Japan
On 2018-03-15 11:14:07
There were many kinds of this part, and it was saved because the necessary size was not achieved even at the home center, although it was difficult.
This review is about item#5705935.
Coolant pump IN, OUT
5
From Japan
On 2017-12-19 17:53:42
I used a bushing made of SUS until now, but because I do not have to worry about rust It was made of cast iron and was enough. Also, I thought that the screw thread was rough if it was made of cast iron, but there was no problem at all.
This review is about item#5705822.
Air compressor piping
3
From Japan
On 2017-08-16 02:48:04
It is cheap but necessary and sufficient. I use it without any problem.
This review is about item#05705856.
When plumbing work and parts replacement
4
From Japan
On 2017-01-20 15:21:04
I am using it because it is worth more than the brand name I was using anytime, there is nothing wrong with it,
This review is about item#5705822.
Fire hydrant piping
5
From Japan
On 2016-11-17 14:57:40
Thank you very much for your prompt response.
This review is about item#5706084.
Compressor piping
5
From Japan
On 2016-10-22 07:02:09
Because it is a size that does not sell to the home center, it is very helpful.
This review is about item#05705831.
Used for piping
4
From Japan
On 2016-06-29 21:10:02
It is made slightly complicated, but there is no problem in use. It is cheap and satisfactory.
This review is about item#05705856.
piping material
5
From Japan
On 2016-06-07 15:57:08
In the home center, it is very good with unavailable size etc.
This review is about item#05706084.
Construction machine
5
From Japan
On 2016-01-12 17:47:57
I am very satisfied.
This review is about item#05705935.