Buy more than* S$200* and get FREE SHIPPING

  • Bushing Malleable Cast Pipe Fitting White
  • Bushing Malleable Cast Pipe Fitting White
  • Bushing Malleable Cast Pipe Fitting White

Bushing Malleable Cast Pipe Fitting White BU

4.74 (19)
Item.#
05705831
Mfr.#
BU
Package Qty.
1PC
Ship pack of
1
2.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Dimensions E (mm)
16
Dimensions L (mm)
21
RoHS Directive
Support
Nominal Diameter B1
1/2
Double-Sided Width SW (mm)
26 (Hexagonal)
Standard
JIS B2301
Maximum Working Pressure (MPa)
1.0
Shape
Bushing
Nominal Diameter B2
1/4
Nominal Diameter (A)
15x8
Customer Reviews
5 star 15
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.74
19 Customer Reviews
The reviews are automatic translation.
When plumbing work and parts replacement
4
From Japan
On 2017-01-20 15:21:04
I am using it because it is worth more than the brand name I was using anytime, there is nothing wrong with it,
This review is about item#5705822.
Fire hydrant piping
5
From Japan
On 2016-11-17 14:57:40
Thank you very much for your prompt response.
This review is about item#5706084.
Compressor piping
5
From Japan
On 2016-10-22 07:02:09
Because it is a size that does not sell to the home center, it is very helpful.
This review is about item#05705831.
Used for piping
4
From Japan
On 2016-06-29 21:10:02
It is made slightly complicated, but there is no problem in use. It is cheap and satisfactory.
This review is about item#05705856.
piping material
5
From Japan
On 2016-06-07 15:57:08
In the home center, it is very good with unavailable size etc.
This review is about item#05706084.
Construction machine
5
From Japan
On 2016-01-12 17:47:57
I am very satisfied.
This review is about item#05705935.
Use for piping "
5
From Japan
On 2015-10-23 20:02:20
The thing does not change, it was good because it was cheap and fast.
This review is about item#05705856.
Electrical equipment wiring
5
From Japan
On 2015-09-23 15:32:01
Cheap price
This review is about item#05705874.
Included in the product as an accessory
4
From Japan
On 2014-12-04 16:20:33
It is easy to use because it is in a bag in units of one.
This review is about item#05705847.
Resizing of hydraulic coupler
5
From Japan
On 2014-07-07 06:26:00
no problem
This review is about item#05705831.