Buy more than* S$200* and get FREE SHIPPING

  • Bushing Malleable Cast Pipe Fitting White
  • Bushing Malleable Cast Pipe Fitting White
  • Bushing Malleable Cast Pipe Fitting White

Bushing Malleable Cast Pipe Fitting White BU

4.67 (21)
Item.#
05705847
Mfr.#
BU
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
RoHS Directive
Support
Nominal Diameter B1
1/2
Double-Sided Width SW (mm)
26 (Hex)
Maximum Working Pressure (MPa)
1.0
Shape
Bushing
Standard
JIS B2301
Nominal Diameter B2
3/8
Nominal Diameter (A)
15x10
Dimensions E (mm)
16
Dimensions L (mm)
21
Customer Reviews
5 star 16
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.67
21 Customer Reviews
The reviews are automatic translation.
Coolant pump IN, OUT
5
From Japan
On 2017-12-19 17:53:42
I used a bushing made of SUS until now, but because I do not have to worry about rust It was made of cast iron and was enough. Also, I thought that the screw thread was rough if it was made of cast iron, but there was no problem at all.
This review is about item#5705822.
Air compressor piping
3
From Japan
On 2017-08-16 02:48:04
It is cheap but necessary and sufficient. I use it without any problem.
This review is about item#05705856.
When plumbing work and parts replacement
4
From Japan
On 2017-01-20 15:21:04
I am using it because it is worth more than the brand name I was using anytime, there is nothing wrong with it,
This review is about item#5705822.
Fire hydrant piping
5
From Japan
On 2016-11-17 14:57:40
Thank you very much for your prompt response.
This review is about item#5706084.
Compressor piping
5
From Japan
On 2016-10-22 07:02:09
Because it is a size that does not sell to the home center, it is very helpful.
This review is about item#05705831.
Used for piping
4
From Japan
On 2016-06-29 21:10:02
It is made slightly complicated, but there is no problem in use. It is cheap and satisfactory.
This review is about item#05705856.
piping material
5
From Japan
On 2016-06-07 15:57:08
In the home center, it is very good with unavailable size etc.
This review is about item#05706084.
Construction machine
5
From Japan
On 2016-01-12 17:47:57
I am very satisfied.
This review is about item#05705935.
Use for piping "
5
From Japan
On 2015-10-23 20:02:20
The thing does not change, it was good because it was cheap and fast.
This review is about item#05705856.
Electrical equipment wiring
5
From Japan
On 2015-09-23 15:32:01
Cheap price
This review is about item#05705874.