Buy more than* S$200* and get FREE SHIPPING

  • Bushing Malleable Cast Pipe Fitting White
  • Bushing Malleable Cast Pipe Fitting White
  • Bushing Malleable Cast Pipe Fitting White

Bushing Malleable Cast Pipe Fitting White BU

4.74 (19)
Item.#
05705926
Mfr.#
BU
Package Qty.
1PC
Ship pack of
1
6.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Dimensions L (mm)
30
RoHS Directive
Support
Nominal Diameter B1
1 1/4
Double-Sided Width SW (mm)
46 (Hexagonal)
Maximum Working Pressure (MPa)
1.0
Standard
JIS B2301
Shape
Bushing
Nominal Diameter B2
3/4
Nominal Diameter (A)
32x20
Dimensions E (mm)
22
Customer Reviews
5 star 15
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.74
19 Customer Reviews
The reviews are automatic translation.
When the plumbing and parts replacement
4
From Japan
On 2017-01-20 15:21:04
You stay and be used because always is value for money than the home was brand-name products used, What it does not matter,
This review is about item#5705822.
Fire hydrant piping
5
From Japan
On 2016-11-17 14:57:40
I received a quick response, thank you.
This review is about item#5706084.
The piping of the compressor
5
From Japan
On 2016-10-22 07:02:09
Very helpful and because the size that is not sold in home centers.
This review is about item#05705831.
Use in piping
4
From Japan
On 2016-06-29 21:10:02
It is slightly slapped - together, but to use without a problem. Cheap and is satisfied.
This review is about item#05705856.
Piping material
5
From Japan
On 2016-06-07 15:57:08
In home improvement, very good, such as the size that can not be obtained.
This review is about item#05706084.
Construction machinery
5
From Japan
On 2016-01-12 17:47:57
It is a big satisfaction.
This review is about item#05705935.
Use the pipe. "
5
From Japan
On 2015-10-23 20:02:20
Thing is not changed, I'm glad because the early and was cheap.
This review is about item#05705856.
Electrical equipment wiring
5
From Japan
On 2015-09-23 15:32:01
Cheap price
This review is about item#05705874.
Bundled into the commodity as an accessory
4
From Japan
On 2014-12-04 16:20:33
Because in the bag on a per-unit basis Easy to use.
This review is about item#05705847.
Size change of the hydraulic Kapurae
5
From Japan
On 2014-07-07 06:26:00
no problem
This review is about item#05705831.