The reviews are automatic translation.
Well pump installation work
From Japan
On 2018-03-15 11:14:07
There were many kinds of this part, and it was saved because the necessary size was not achieved even at the home center, although it was difficult.
Coolant pump IN, OUT
From Japan
On 2017-12-19 17:53:42
I used a bushing made of SUS until now, but because I do not have to worry about rust
It was made of cast iron and was enough. Also, I thought that the screw thread was rough if it was made of cast iron, but there was no problem at all.
Air compressor piping
From Japan
On 2017-08-16 02:48:04
It is cheap but necessary and sufficient. I use it without any problem.
When plumbing work and parts replacement
From Japan
On 2017-01-20 15:21:04
I am using it because it is worth more than the brand name I was using anytime, there is nothing wrong with it,
Fire hydrant piping
From Japan
On 2016-11-17 14:57:40
Thank you very much for your prompt response.
Compressor piping
From Japan
On 2016-10-22 07:02:09
Because it is a size that does not sell to the home center, it is very helpful.
Used for piping
From Japan
On 2016-06-29 21:10:02
It is made slightly complicated, but there is no problem in use. It is cheap and satisfactory.
piping material
From Japan
On 2016-06-07 15:57:08
In the home center, it is very good with unavailable size etc.
Construction machine
From Japan
On 2016-01-12 17:47:57
I am very satisfied.
Use for piping "
From Japan
On 2015-10-23 20:02:20
The thing does not change, it was good because it was cheap and fast.