Buy more than* S$200* and get FREE SHIPPING

  • Multiple Level A-150

Multiple Level A-150 78997

3.00 (1)
Item.#
05707247
Mfr.#
78997
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
71
Dimension (mm)
78x62x15
Accessories
Direct measure 150 mm stem
Minimum Value (degree)
0.2
Material (Body)
Plastic
TRUSCO Part Number
335-3524
Bearing Accuracy (Deg)
+/-0.6
Purpose
For angle measurement., For angle measurement., For angle measurement., For angle measurement.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Angle measurement at piping prefabricated.
3
From Japan
On 2017-02-17 18:37:48
There is a line to match with the needle in the dial, but it is thin and thin and it is difficult to see it ... Although it is due to the presbyopia, the body is made of resin, if the pressure drops or pressure is applied, oil leaks. I bought it because I agreed, but I do not care. Stretch is on, but honesty is not needed.
This review is about item#5707247.