Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Multiple Level A-150

Multiple Level A-150 78996

3.00 (1)
Item.#
05707256
Mfr.#
78996
Package Qty.
1PC
Ship pack of
1
54.29 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
335-3516
Minimum Value (degree)
0.1
Material (Body)
Plastic
Purpose
For angle measurement., For angle measurement., For angle measurement., For angle measurement.
Bearing Accuracy (Deg)
+/-0.6
Weight (g)
99
Dimension (mm)
93x79x15
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
At the time of the piping prefab, angle measurement.
3
From Japan
On 2017-02-17 18:37:48
To dial, but there is a line to match the needle, there is also because of the hesitation ... presbyopia without looking thin and thin, but ... When the body is made of resin, pressure or drop is too much, and oil leaks. But it's good because I bought in the know. Stretch is attached, but do not need honest.
This review is about item#5707247.