Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Aluminum Level Staff
  • Aluminum Level Staff
  • Aluminum Level Staff
  • Aluminum Level Staff
  • Aluminum Level Staff

Aluminum Level Staff 76972

4.00 (1)
Item.#
05707353
Mfr.#
76972
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Aluminum
Pricision
In 1m +/- 2mm
Specification
3m, 3 stages
Purpose
For measurement of level, and high and low., For measurement of level, and high and low.
Storage Dimensions (mm)
1150x45x22
Weight (g)
984
Scale
The yellowish-white mean (Table surface) 1cm each. Because there is a direct reading numeric input center line to 1cm, the measurement is accurate. The rod scale of red and white (back) 50cm each
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Survey
4
From Japan
On 2013-12-11 13:30:33
Although it seems that it can purchase even 5000 yen for cheap things if it is 5 m 5 step type, it seems that there are many weights around 1.7 kg. Although this product is as high as 2000 yen, it was lightweight with 1443 g and it was possible to ship the day, so I bought it. Because we often carry around in forests for a long time, this weight difference is appreciated. I also believe that it is a reliable product because it is also solid.
This review is about item#05707387.