Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Level Staff

Aluminum Level Staff 76930

4.00 (1)
Item.#
05707371
Mfr.#
76930
Package Qty.
1Sheet
Ship pack of
1
199.90 SGD
ADD TO CART
Shipped after 2017-07-25
Now we ship to...
...see all
Item Feature
Material
Aluminum
Pricision
In 1m +/- 3mm
Specification
5m 4stage
Scale
The yellowish-white mean (Table surface) 1cm each. Because there is a direct reading numeric input center line to 1cm, the measurement is accurate. The rod scale of red and white (back) 50cm each
Storage Dimensions (mm)
1495x50x27
Weight (g)
1750
Purpose
For measurement of level, and high and low., For measurement of level, and high and low.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Survey
4
From Japan
On 2013-12-11 13:30:33
Although it seems that it can purchase even 5000 yen for cheap things if it is 5 m 5 step type, it seems that there are many weights around 1.7 kg. Although this product is as high as 2000 yen, it was lightweight with 1443 g and it was possible to ship the day, so I bought it. Because we often carry around in forests for a long time, this weight difference is appreciated. I also believe that it is a reliable product because it is also solid.
This review is about item#05707387.