Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Aluminum Level Staff

Aluminum Level Staff 76974

4.00 (1)
Item.#
05707387
Mfr.#
76974
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Aluminum
Pricision
+/- 3mm in 1m
Specification
5m 5stage
Storage Dimensions (mm)
1268x50x27
Weight (g)
1443
Scale
The yellowish-white mean (surface) 1cm each.?Because there is a direct reading number input center line to 1cm, the measurement is accurate.?The rod scale of red and white (back) 50cm each.?With reverse scale for measuring 1mm biopsy
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Survey
4
From Japan
On 2013-12-11 13:30:33
Although it seems that it can purchase even 5000 yen for cheap things if it is 5 m 5 step type, it seems that there are many weights around 1.7 kg. Although this product is as high as 2000 yen, it was lightweight with 1443 g and it was possible to ship the day, so I bought it. Because we often carry around in forests for a long time, this weight difference is appreciated. I also believe that it is a reliable product because it is also solid.
This review is about item#05707387.