Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dial Gauge Interchangeable Contact Point
  • Dial Gauge Interchangeable Contact Point
  • Dial Gauge Interchangeable Contact Point

Dial Gauge Interchangeable Contact Point 101118

Item.#
05707545
Mfr.#
101118
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions SR (mm)
2.5
Dimensions L (mm)
10
Dimension D (phi mm)
5
Material
Hardened steel