Buy more than* S$200* and get FREE SHIPPING

  • Dial Gauge Head

Dial Gauge Head 101122

Item.#
05707581
Mfr.#
101122
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
S phi D (mm)
1.8
Dimensions L (mm)
7.3
Dimension d (phi mm)
5
Material
Hardened steel