Buy more than* S$200* and get FREE SHIPPING

  • Dial Indicator Contact Point
  • Dial Indicator Contact Point
  • Dial Indicator Contact Point

Dial Indicator Contact Point 131365

4.67 (3)
Item.#
05707633
Mfr.#
131365
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Flatness (microm)
3
Dimensions L (mm)
8
Dimension D (phi mm)
5
Material
Hardened steel
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Milling machine Other for shake measurement
5
From Japan
On 2017-12-17 15:54:07
I got it perfect for the dial gauge on hand. When measuring rotational shake of the circle for the time being, it can measure more stably than the object of the sphere up to now.
This review is about item#5707633.
Mounting on dial gauge
4
From Japan
On 2015-12-28 09:42:57
Since it is made by Mitutoyo, it can be accurately measured and used safely, but it is saved if the price is a little cheaper. I am happy if there is a cheap price measuring gauge with Monotaro's brand.
This review is about item#05707633.
Milling machine
5
From Japan
On 2013-04-11 20:18:44
I am satisfied.
This review is about item#05707633.