Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Flat Dial Indicator Head
  • Flat Dial Indicator Head
  • Flat Dial Indicator Head
  • Flat Dial Indicator Head

Flat Dial Indicator Head 101117

4.33 (3)
Item.#
05707642
Mfr.#
101117
Package Qty.
1PC
Ship pack of
1
10.42 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Flatness (microm)
5
Dimension L1 (mm)
3
Material
Hardened steel
Dimension D (phi mm)
10
Dimensions L (mm)
10
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery
5
From Japan
On 2016-12-27 17:34:41
This product was looking for. And is it will be saved to buy at this price.
This review is about item#5707642.
Use a bicycle truing stand
3
From Japan
On 2015-09-02 15:23:24
Monotarou made dial gauge attached to the wheel truing stand Measuring the deflection of the standing direction attached to the 321-131D, Feeler mounting screws trims to Monotarou made in common. Ideal is a roller measuring element as a rotating body, It is unsuitable because it is with Earl on the contact surface transverse direction. Since this product has a small contact area of ​​the wheel for the circular φ10mm Although the adjustment of the contact surface angle is cumbersome, if possible adjusted correctly It is possible to direct the smooth deflection width. Currently, the measuring element with ball bearings as the rotary member It is being considered your own.
This review is about item#05707642.
Milling machine
5
From Japan
On 2013-04-11 20:17:57
It is satisfaction.
This review is about item#05707642.