Buy more than* S$200* and get FREE SHIPPING

  • Dial Indicator Needle
  • Dial Indicator Needle
  • Dial Indicator Needle

Dial Indicator Needle 101121

4.83 (6)
Item.#
05707746
Mfr.#
101121
Package Qty.
1PC
Ship pack of
1
7.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
5.2
Dimension l (mm)
11
Material
Hardened steel
Dimensions L (mm)
15
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
During product inspection
5
From Japan
On 2017-05-31 15:11:56
It is cheap and it's a product of Mitutoyo ... I bought it. Although I am very satisfied with the result, I'd like to purchase more if the measuring part is longer than 2 mm long.
This review is about item#5707755.
Centering on an ordinary lathe
4
From Japan
On 2015-09-22 23:51:25
Purchased for work centering work on lathe. I thought that it was somewhat long, but as long as I used it with a dial gauge of 0.01 mm, it is somewhat better. Although it is a usage not in the item explanation, since there are also many people who actually use the same way of usage, I think that it can be added to the usage example.
This review is about item#06763346.
Inspection
5
From Japan
On 2015-08-16 16:52:20
Because it was a thing that was postponed, it is possible to buy it at the time of thinking that it is a mailing place
This review is about item#05707746.
Valve timing measurement
5
From Japan
On 2015-06-11 23:38:16
It is very convenient because it can measure while avoiding the cam crest. Price is so so
This review is about item#06763346.
Used for measurement
5
From Japan
On 2015-03-16 20:07:45
Since it is a maker item, there is no problem in use. It was nice to purchase easily.
This review is about item#05707746.
Surface scratch depth measurement
5
From Japan
On 2014-08-14 17:21:25
It is a very easy-to-use item for our work
This review is about item#05707746.