Buy more than* S$200* and get FREE SHIPPING

  • Dial Indicator Hard Needle Stylus

Dial Indicator Hard Needle Stylus 120066

Item.#
05707764
Mfr.#
120066
Package Qty.
1PC
Ship pack of
1
74.13 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Flatness (microm)
3
Dimension l (mm)
3
Dimensions L (mm)
10
Material
Cemented carbide
Dimension D (phi mm)
0.45