Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dial Indicator Hard Needle Stylus
  • Dial Indicator Hard Needle Stylus
  • Dial Indicator Hard Needle Stylus

Dial Indicator Hard Needle Stylus 120065

Item.#
05707773
Mfr.#
120065
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Flatness (microm)
3
Dimension D (phi mm)
1
Material
Cemented carbide
Dimension l (mm)
3
Dimensions L (mm)
10