Buy more than* S$200* and get FREE SHIPPING

  • Dial Indicator Hard Needle Stylus
  • Dial Indicator Hard Needle Stylus
  • Dial Indicator Hard Needle Stylus

Dial Indicator Hard Needle Stylus 120064

Item.#
05707782
Mfr.#
120064
Package Qty.
1PC
Ship pack of
1
63.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Flatness (microm)
3
Material
Carbide alloy
Dimension D (phi mm)
1.5
Dimensions L (mm)
20
Dimension l (mm)
13