Buy more than* S$200* and get FREE SHIPPING

  • Dial Indicator Hard Needle Stylus
  • Dial Indicator Hard Needle Stylus
  • Dial Indicator Hard Needle Stylus

Dial Indicator Hard Needle Stylus 137257

Item.#
05707791
Mfr.#
137257
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Flatness (microm)
3
Dimension D (phi mm)
2
Material
Cemented carbide
Dimension l (mm)
8
Dimensions L (mm)
15
Description 2
1. All the threaded portion of the replacement stylus is M2.5(P=0.45)x5mm 2. When replacing the measuring probe, attach it firmly to avoid loosened parts. (recommended tightening torque = 50N/cm) 3. Super hard measuring probe is excellent in abrasion resistance.