Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Dial Gauge Roller Probe
  • Dial Gauge Roller Probe
  • Dial Gauge Roller Probe

Dial Gauge Roller Probe 901954

5.00 (2)
Item.#
05707843
Mfr.#
901954
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Roller Deflection (micro m)
10 or less
Material
Hardened steel
Dimension D (phi mm)
10
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Shake off the bicycle wheel
5
From Japan
On 2015-09-02 15:15:20
I attached it to the dial gauge 321 - 131 D made of a monotalou attached to the deflection base of the bicycle wheel. Since the mounting thread of the probe is common to Mitutoyo M 2.5 (P = 0.45) x 5 mm, mounting of various measuring elements is possible. However, because it is out of warranty, installation is at your own risk! The movement traces the side of the wheel smoothly. Since the roller diameter is as small as 10 mm and also has a curved surface of R 5 in the lateral direction, it is point contact and if there is a scratch on the wheel, it will be incorrectly measured as a shake, but smooth motion will make the shake removal work funny It will be. It is recommended for those who have a runout base and dial gauge.
This review is about item#05707843.
Wheel for high precision
5
From Japan
On 2015-03-14 03:26:48
I purchased it and regretted it. Why did not you buy it sooner? To
This review is about item#05707843.