Buy more than* S$200* and get FREE SHIPPING

  • Dial Indicator Extension Rod

Dial Indicator Extension Rod 303611

4.40 (5)
Item.#
05707861
Mfr.#
303611
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
10
Material
Stainless
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Measurement and centering
5
From Japan
On 2018-05-07 10:36:37
It is very convenient for measurement and centering in a narrow place. Since there are many kinds of lengths, I would like to purchase items of the same length as needed.
This review is about item#86906443.
engine
5
From Japan
On 2016-03-25 17:46:54
Good!
This review is about item#05707861.
Measurement of piston tdc
5
From Japan
On 2015-06-18 20:37:59
I bought 100 mm, but the length was not enough because the plug hole was deep. I think that even if there is a setting of 150 mm to 200 mm.
This review is about item#05707913.
Engine piston top measurement and valve timing measurement
5
From Japan
On 2015-06-11 23:32:49
It's very easy to use, convenient, it's not a bit cheaper.
This review is about item#05707895.
Engine Assembly
2
From Japan
On 2013-07-22 19:31:01
I thought that the axis was a bit thick, and it was ugly to use it for the fine part. I think that it is easy to use if it is a little thin. I replaced it with what I purchased at a certain imported tool store on hand.
This review is about item#05707913.