Buy more than* S$200* and get FREE SHIPPING

  • Dial Indicator Extension Rod

Dial Indicator Extension Rod 303613

4.25 (4)
Item.#
05707886
Mfr.#
303613
Package Qty.
1PC
Ship pack of
1
14.37 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Material
Stainless
Dimensions L (mm)
30
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
engine
5
From Japan
On 2016-03-25 17:46:54
Good!
This review is about item#05707861.
tdc measurement of piston
5
From Japan
On 2015-06-18 20:37:59
I purchased the 100mm, but the plug hole is deep because the length is not enough. I think I even if there is a set of 150mm ~ 200mm.
This review is about item#05707913.
Piston top measurement of the engine, and the valve timing measurement
5
From Japan
On 2015-06-11 23:32:49
Very easy to use and convenient, but I do not say that a little more cheap.
This review is about item#05707895.
Engine assembly
2
From Japan
On 2013-07-22 19:31:01
A little thick shaft, I thought that ugly is in use in the details. I think that it is easy to use and a little more narrow. It was changed to those purchased in the hand of a certain import hardware store.
This review is about item#05707913.