Buy more than* S$200* and get FREE SHIPPING

  • Dial Indicator Extension Rod
  • Dial Indicator Extension Rod
  • Dial Indicator Extension Rod

Dial Indicator Extension Rod 304147

4.25 (4)
Item.#
05707904
Mfr.#
304147
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
90
Material
Stainless
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
engine
5
From Japan
On 2016-03-25 17:46:54
Good!
This review is about item#05707861.
Measurement of piston tdc
5
From Japan
On 2015-06-18 20:37:59
I bought 100 mm, but the length was not enough because the plug hole was deep. I think that even if there is a setting of 150 mm to 200 mm.
This review is about item#05707913.
Engine piston top measurement and valve timing measurement
5
From Japan
On 2015-06-11 23:32:49
It's very easy to use, convenient, it's not a bit cheaper.
This review is about item#05707895.
Engine Assembly
2
From Japan
On 2013-07-22 19:31:01
I thought that the axis was a bit thick, and it was ugly to use it for the fine part. I think that it is easy to use if it is a little thin. I replaced it with what I purchased at a certain imported tool store on hand.
This review is about item#05707913.