Buy more than* S$200* and get FREE SHIPPING

  • Dial Gage Lifting Cable
  • Dial Gage Lifting Cable
  • Dial Gage Lifting Cable

Dial Gage Lifting Cable 901975

Item.#
05707965
Mfr.#
901975
Package Qty.
1PC
Ship pack of
1
27.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Stroke (mm)
10
Caution
Not for model with 20mm or more measurement range. special gauge(2048S(B)-10, 2046S(B)-80, 2940S), some of 1Series model (1911, 1913-10), nor water proof specifications., Not for model with 20mm or more measurement range. special gauge(2048S(B)-10, 2046S(B)-80, 2940S), some of 1Series model (1911, 1913-10), nor water proof specifications.
Overall Length (mm)
300
Type
Release mounting plate (automatic stop existence)