Buy more than* S$200* and get FREE SHIPPING

  • Dial Test Indicator Spares, Stylus
  • Dial Test Indicator Spares, Stylus
  • Dial Test Indicator Spares, Stylus

Dial Test Indicator Spares, Stylus 190547

Item.#
05708123
Mfr.#
190547
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension l (mm)
11.2
Caution
Choose the gauge head which by all means comport with this main body. Test indicator is lever type dial gauge. Do not use different length gauge head., Choose the gauge head which by all means comport with this main body. Test indicator is lever type dial gauge. Do not use different length gauge head.
Dimension D (phi mm)
0.5
Compatible
TI-112H, 112HL, 112HR, 152H, 412H, 512H, 212H, 713H, 612H