Buy more than* S$200* and get FREE SHIPPING

  • Dial Test Indicator Spares, Stylus
  • Dial Test Indicator Spares, Stylus
  • Dial Test Indicator Spares, Stylus

Dial Test Indicator Spares, Stylus 102825

Item.#
05708175
Mfr.#
102825
Package Qty.
1PC
Ship pack of
1
9.14 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Material (ball)
Carbide
Dimension D (phi mm)
2
Compatible
TIU-0.8GH
Dimension l (mm)
6.5
Caution
Choose the gauge head which by all means comport with this main body. Test indicator is lever type dial gauge. Do not use different length gauge head., Choose the gauge head which by all means comport with this main body. Test indicator is lever type dial gauge. Do not use different length gauge head.