Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dial Test Indicator Spares, Stylus
  • Dial Test Indicator Spares, Stylus
  • Dial Test Indicator Spares, Stylus

Dial Test Indicator Spares, Stylus 102826

Item.#
05708202
Mfr.#
102826
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Material (ball)
Carbide
Dimension D (phi mm)
3
Compatible
TIU-0.8GH
Dimension l (mm)
6.5
Caution
Choose the gauge head which by all means comport with this main body. Test indicator is lever type dial gauge. Do not use different length gauge head., Choose the gauge head which by all means comport with this main body. Test indicator is lever type dial gauge. Do not use different length gauge head.