Buy more than* S$200* and get FREE SHIPPING

  • Dial Test Indicator Spares, Stylus
  • Dial Test Indicator Spares, Stylus
  • Dial Test Indicator Spares, Stylus

Dial Test Indicator Spares, Stylus 103018

Item.#
05708211
Mfr.#
103018
Package Qty.
1PC
Ship pack of
1
5.10 SGD
ADD TO CART
Shipped after 2017-06-30
Now we ship to...
...see all
Item Feature
Material (ball)
Carbide
Dimension D (phi mm)
3
Compatible
TI-112H, 112HL, 112HR, 152H, 412H, 512H, 212H, 713H, 612H
Dimension l (mm)
11.2
Caution
Choose the gauge head which by all means comport with this main body. Test indicator is lever type dial gauge. Do not use different length gauge head., Choose the gauge head which by all means comport with this main body. Test indicator is lever type dial gauge. Do not use different length gauge head.