Buy more than* S$200* and get FREE SHIPPING

  • Pocket Shape Test Indicator Substitution Gauge Head
  • Pocket Shape Test Indicator Substitution Gauge Head
  • Pocket Shape Test Indicator Substitution Gauge Head
  • Pocket Shape Test Indicator Substitution Gauge Head

Pocket Shape Test Indicator Substitution Gauge Head 103013

5.00 (1)
Item.#
05708245
Mfr.#
103013
Package Qty.
1PC
Ship pack of
1
5.10 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (ball)
Carbide
Dimension l (mm)
17.4
Caution
Choose the gauge head which by all means comport with this main body. Test indicator is lever type dial gauge. Do not use different length gauge head., Choose the gauge head which by all means comport with this main body. Test indicator is lever type dial gauge. Do not use different length gauge head.
Dimension D (phi mm)
1
Compatible
TI-113H, 113HL, 113HR, 413H, 513H, 213H, 613H, TIY-17GH
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Horizontal vertical out of work
5
From Japan
On 2013-02-15 11:14:11
Spherical surface is slightly smaller
This review is about item#05708245.