Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pocket Shape Test Indicator Substitution Gauge Head
  • Pocket Shape Test Indicator Substitution Gauge Head
  • Pocket Shape Test Indicator Substitution Gauge Head

Pocket Shape Test Indicator Substitution Gauge Head 136235

5.00 (1)
Item.#
05708254
Mfr.#
136235
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (ball)
Carbide
Dimension l (mm)
41
Dimension D (phi mm)
1
Compatible
TI-123H, 123HR, 623H
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Horizontal vertical out of work
5
From Japan
On 2013-02-15 11:14:11
Spherical surface is slightly smaller
This review is about item#05708245.