Buy more than* S$200* and get FREE SHIPPING

  • Dial Test Indicator Spares, Stylus, Pocket Type
  • Dial Test Indicator Spares, Stylus, Pocket Type
  • Dial Test Indicator Spares, Stylus, Pocket Type

Dial Test Indicator Spares, Stylus, Pocket Type 136013

4.00 (2)
Item.#
05708297
Mfr.#
136013
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Choose the gauge head which by all means comport with this main body. Test indicator is lever type dial gauge. Do not use different length gauge head., Choose the gauge head which by all means comport with this main body. Test indicator is lever type dial gauge. Do not use different length gauge head.
Material (ball)
Cemented carbides
Compatible
TI-123H, 123HR, 623H
Dimension D (phi mm)
2
Dimension l (mm)
41
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Replacement of broken probe
5
From Japan
On 2016-03-17 16:22:03
Before processing, I run it to check the parallelism etc of the parts, but sometimes the head of the gauge head is skipped from a bit of carelessness and the j jacket can not be used. It is very helpful to have a spare measuring element prepared at such a time. Attention is necessary as the measuring element is different depending on the purchase year and model.
This review is about item#05708281.
Alignment
3
From Japan
On 2014-10-07 09:36:22
Because it is genuine, it is restored.
This review is about item#05708281.