Buy more than* S$200* and get FREE SHIPPING

  • Regulator
  • Regulator
  • Regulator

Regulator AR30-03

by SMC
Item.#
05708543
Mfr.#
AR30-03
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Pressure gauge and bracket set nut are not included.
Set Pressure Range (MPa)
0.05 - 0.85
Fluid
Air
Maximum Working Pressure (MPa)
1.0
Ambient Temperature and Water Temperature (Degree c)
-5 to 60 (no freezing)
Dimensions B (mm)
116
Structure
Relief type
Body Size
3/8
Relief Pressure
Setting pressure +0.05MPa (however during relief flow rate 0.1l/min (ANR)
Pressure Gauge Connection Diameter
1/8
Assured Withstand Pressure (MPa)
1.5
Dimensions A (mm)
53
Caution
The pressure gauge and the bracket are not attached.
Dimensions C (mm)
31
Dimensions D (mm)
59
Port Size
3/8
Weight (kg)
0.29