Buy more than* S$200* and get FREE SHIPPING

  • Lubricator

Lubricator AL60-10

by SMC
Item.#
05708692
Mfr.#
AL60-10
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
103.23 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
1.5
Dimensions C (mm)
45
Dimensions D (mm)
47.5
Case Guard
With
Ambient Temperature and Water Temperature (Degree c)
-5 to 60(No freezing)
Recommended Oil to Use
One turbine oil (ISO VG32)
Dimension G(mm)
110
Dimensions J (mm)
47.5
Minimum Flow Drip (L/min (ANR))
220
Material (case)
Polycarbonate
Dimensions B (mm)
268
Screw Type
Rc
Dimensions A (mm)
95
Maximum Working Pressure (MPa)
1.0
Port Size
1
Body Size
1
Weight (kg)
1.13
Storage Oil Volume (cm3)
135