Buy more than* S$200* and get FREE SHIPPING

  • Ricoh imagio Toner Type 8W

Ricoh imagio Toner Type 8W imagioTonar Type8W/Black(Genuine)

Item.#
05709051
Mfr.#
imagioTonar Type8W/Black(Genuine)
Package Qty.
1PC
Ship pack of
1
70.88 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Number of Printable Sheet
(When printing A4 / 6%) about 8500 pieces
Weight (g)
400
Type
Genuine product
Printable Number of Sheets (Printing A4/5%)
8500
Color
Black
Compatible
[] Imagio MF3300/MF3350W