Buy more than* S$200* and get FREE SHIPPING

  • Wood Moisture Meter

Wood Moisture Meter HM-520

Item.#
05709076
Mfr.#
HM-520
Package Qty.
1PC
Ship pack of
1
1,689.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Measurement Pricision (%)
+/-0.5
Measuring Range (%)
2-150 (but by different tree species)
Measurement Method
High frequency capacitive (20MHz)
Weight (kg)
0.3
TGK Product Number
257-68-08-02
Measuring Target
General wood
Display
Digital (LCD, 0.5% minimum display digit)
Power
Battery 9V (006P alkaline)
Dimension (mm)
56Wx130Dx110H
Accessories
Soft Case