Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pilot Type 5-Port Valve Selleck Rex Security Valve 4F1 Series

Pilot Type 5-Port Valve Selleck Rex Security Valve 4F1 Series 4F110-06-DC24V

by CKD
Item.#
05709085
Mfr.#
4F110-06-DC24V
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wiring Connections
Small terminal box
Rated Voltage (V)
DC24V
Number of Ports
5
Protection Structure
Dust-proof
Valve Specification
Pilot type soft spool type valve
Switching Method
2 position single
Connection Diameter
RC1/8
Type
Direct pipe type
Connection Caliber (Rc)
1/8
Ambient Temperature (Degree C)
-5 - 60
Atmosphere
Cannot be used in a corrosive gas environment
Effective Sectional Area (mm2)
11
Impact Resistance (m/s2)
300 or less
Oiling
Not required
Vibration (m/s2)
50 or less
Fluid Temperature (Degree C)
5 - 60
Assured Withstand Pressure (MPa)
1.5
Fluid
Compressed air
Maximum Working Pressure (MPa)
1.0
Number of Positions
2
Working Pressure (MPa)
0.15 - 1.0