Buy more than* S$200* and get FREE SHIPPING

  • Pilot Type 5-Port Valve Selleck Rex Security Valve 4F1 Series

Pilot Type 5-Port Valve Selleck Rex Security Valve 4F1 Series 4F120-08-DC24V

by CKD
Item.#
05709112
Mfr.#
4F120-08-DC24V
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
169.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Wiring Connections
Small terminal box
Ambient Temperature (Degree C)
-5 to 60
Rated Voltage (V)
DC24V
Number of Ports
5
Protection Structure
Dust proof
Valve Specification
Pilot Shikiso Futosupuru valve
Switching Method
2 position double
Connection Diameter
Rc1/4
Connection Caliber (Rc)
1/4
Atmosphere
Use in corrosive gas atmosphere is not allowed
Effective Sectional Area (mm2)
11
Working Pressure (MPa)
0.1 to 1.0
Impact Resistance (m/s2)
300 or less
Oiling
No need
Vibration (m/s2)
50 or less
Fluid Temperature (Degree C)
5 to 60
Assured Withstand Pressure (MPa)
1.5
Maximum Working Pressure (MPa)
1.0
Number of Positions
2