Buy more than* S$200* and get FREE SHIPPING

  • Pilot Type 5 Port Valve Selex Valve 4F2 Series

Pilot Type 5 Port Valve Selex Valve 4F2 Series 4F210-08-DC24V

by CKD
4.50 (2)
Item.#
05709121
Mfr.#
4F210-08-DC24V
Package Qty.
1PC
Ship pack of
1
179.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
1.5
Effective Sectional Area (mm2)
18
Connection Diameter
Rc1/4
Weight (kg)
0.56
Ambient Temperature (Degree C)
-5 to 60
Protection Structure
Dust proof
Valve Specification
Pilot operated soft spool valve
Switching Method
2positionsingle
Type
Directpipingtype
Fluid
Compressedair
Maximum Working Pressure (MPa)
1
Atmosphere
Use in corrosive gas atmosphere is not allowed
Number of Positions
2
Number of Ports
5
Connection Caliber (Rc)
41643
Working Pressure (MPa)
0.1 to 1.0
Rated Voltage (V)
DC24V
Impact Resistance (m/s2)
300orless
Oiling
No need
Vibration (m/s2)
50orless
Fluid Temperature (Degree C)
5 to 60
Wiring Connections
DINterminalbox
Acoustic Velocity Conductance C [dm3 (s/bar)]
3
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used in the opening and closing of the air cylinder.
5
From Japan
On 2016-06-16 18:27:52
Basic design is unchanged from more than 30 years ago, working is reliable and stable are.
This review is about item#02096516.
Maintenance of machinery
4
From Japan
On 2014-06-13 14:47:59
Favorable
This review is about item#02096534.