Buy more than* S$200* and get FREE SHIPPING

  • Pilot Type 5-Port Valve Selex Valve 4F3 Series

Pilot Type 5-Port Valve Selex Valve 4F3 Series 4F310-08-DC24V

by CKD
5.00 (3)
Item.#
05709137
Mfr.#
4F310-08-DC24V
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
199.99 SGD
ADD TO CART
Shipped after 2018-05-14
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
1.5
Number of Ports
5
Rated Voltage (V)
DC24V
Impact Resistance (m/s2)
300 or less
Oiling
No need
Vibration (m/s2)
50 or less
Fluid Temperature (Degree C)
5 to 60
Wiring Connections
DIN terminal box
Connection Caliber (Rc)
1/4
Atmosphere
Use in corrosive gas atmosphere is not allowed
Number of Positions
2
Ambient Temperature (Degree C)
-5 to 60
Effective Sectional Area (mm2)
25
Protection Structure
Dust proof
Valve Specification
Pilot Shikiso Futosupuru valve
Switching Method
2 position single
Connection Diameter
Rc1/4
Maximum Working Pressure (MPa)
1.0
Working Pressure (MPa)
0.1 to 1.0
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-08-05 16:23:21
I am saved because delivery is earlier than ordering to a trader. It is also planned to purchase next time cheap price as well.
This review is about item#2096552.
Used for shrink machine
5
From Japan
On 2017-02-24 19:16:55
I was saved because it was cheaper than the shrink maker's estimate.
This review is about item#2096552.
Product creation
5
From Japan
On 2015-11-07 05:35:40
Easy to use
This review is about item#02096543.