Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pilot-Type Selex Valve

Pilot-Type Selex Valve 4F620-20-AC200V

by CKD
Item.#
05709182
Mfr.#
4F620-20-AC200V
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
389.99 SGD
ADD TO CART
Shipped after 2018-07-05
Now we ship to...
...see all
Item Feature
Number of Positions
2
Number of Solenoids
Double
Effective Sectional Area (mm2)
90(4.89)
Number of Ports
5
Working Pressure (MPa)
0.15 to 1.0
Connection Diameter
3/4