Buy more than* S$200* and get FREE SHIPPING

  • Pilot Type 5 Port Valve Selex Valve 4F0 Series

Pilot Type 5 Port Valve Selex Valve 4F0 Series A4F010-M5-DC24V

by CKD
Item.#
05709286
Mfr.#
A4F010-M5-DC24V
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
95.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Number of Positions
2
Number of Ports
5
Effective Sectional Area (mm2)
2(0.11)
Number of Solenoids
Single
Working Pressure (MPa)
0.15 to 1.0
Connection Diameter
M5