|
Valve 4KA/B2 4KA210-06-DC24V
- Item.#
- 05709331
- Mfr.#
- 4KA210-06-DC24V
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Ambient Temperature (Degree C)
- -5 - 50
- Impact Resistance (m/s2)
- 300 or less
- Vibration (m/s2)
- 50 or less
- Fluid Temperature (Degree C)
- 5 - 50
- Fluid
- Compressed air
- Working Pressure (MPa)
- 0.15 - 0.7
- Effective Sectional Area (mm2)
- 12.5
- Protection Structure
- Dust-proof
- Switching Method
- 2 positions, single
- Type
- Direct pipe type
- Atmosphere
- 300 or less
- Oiling
- Not required
- Electric Wire Connection
- Grommet lead wire (terminal box)
- Assured Withstand Pressure (MPa)
- 1.05
- Number of Positions
- 2
- Rated Voltage (V)
- DC24
- Number of Ports
- 5
- Valve Specification
- Pilot type soft spool valve
- Connection Diameter
- Rc1/8
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought