NoteBuy more than* S$200* and get FREE SHIPPING

  • Pilot-Type Valve Selex
  • Pilot-Type Valve Selex
  • Pilot-Type Valve Selex

Pilot-Type Valve Selex 4KB210-08-DC24V

by CKD
Item.#
05709505
Mfr.#
4KB210-08-DC24V
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1396
Rated Voltage Range
+/-10%
Switching Position Classification
2positionsingle
Ambient Temperature (Degree C)
-5 to 50
Oiling
No need
Vibration (m/s2)
50orless
Lower Operating Pressure (MPa)
0.15
Electric Wire Connection
Grommetleadwire
Assured Withstand Pressure (MPa)
1.05
Fluid
Compressedair
Maximum Working Pressure (MPa)
0.7
Rated Voltage (V)
DC24
Power Consumption (W)
1.8
Protection Structure
Dust proof
Switching Method
2positionsingle
Type
Sub-platepipingtype
Acoustic Velocity Conductance C [dm3 (s/bar)]
2.7
Shock (m/s2)
300orless
Holding Current (A)
0.075
Atmosphere
Unavailable in the corrosive gas atmosphere
Manual Mode
Non-locking manual override
Heat Resistance Class
B(moldedcoil)
Material (body)
Aluminumalloydie-casting
Fluid Temperature (Degree C)
5 to 50
Response Time
30msorless
Temperature rise
43deg C
Connection Caliber (Rc)
41643
Effective Sectional Area (mm2)
14
Number of Ports
5
Valve Specification
Pilot operated soft spool valve
Weight (g)
200
TRUSCO Part Number
209-1089