Buy more than* S$200* and get FREE SHIPPING

  • Manual Switching Valve

Manual Switching Valve HSVC2-20-4H

by CKD
Item.#
05709986
Mfr.#
HSVC2-20-4H
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
219.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Opreration Angle (degree)
90
Dimension F (mm)
98
Effective Sectional Area (mm2)
55
Operating Temperature Range (deg C)
5 to 50
Switching Method
3-position all ports
Dimensions C (mm)
47
Dimensions E (mm)
10
Dimensions A (mm)
137
Working Pressure (MPa)
0 to 1.0
Assured Withstand Pressure (MPa)
1.5
Number of Ports
4
Material (body)
Zinc alloy die-casting
Piping
Horizontal piping
Weight (kg)
1.8
Dimensions B (mm)
110
Dimensions D (mm)
18
Connection Caliber (Rc)
3/4