Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Provided With Filter, Separate Type

Provided With Filter, Separate Type 1126-12C-F

by CKD
Item.#
05710022
Mfr.#
1126-12C-F
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
559.99 SGD
ADD TO CART
Shipped after 2018-07-09
Now we ship to...
...see all
Item Feature
Caution
In air filter please install the bowl vertically downwards .Sometimes validation is not possible for defective drain discharge and dripping . Warning: synthetic oil, organic solvents, chemicals, cutting oils, screw lock agent, leak detection agent, hot wa
Lower Operating Pressure (MPa)
0.1
Material (Bowl)
Polycarbonate
Fluid Temperature (Degree C)
5 to 65
Fluid
Compressed air
Dimensions D (mm)
203
Weight (kg)
7.4
Accessories
Bowl guard
Dimensions B (mm)
48
Rated Filtration (micrometer)
5
Element (microm)
5
Drain Discharge
NO automatic drain with manual cock
Assured Withstand Pressure (MPa)
1.5
Maximum Working Pressure (MPa)
1
Dimensions A (mm)
203
Connection Diameter
1 1/2
Dimensions C (mm)
529