Buy more than* S$200* and get FREE SHIPPING

  • Provided With Filter, Separate Type

Provided With Filter, Separate Type 1126-16C-F

by CKD
Item.#
05710047
Mfr.#
1126-16C-F
Package Qty.
1PC
Ship pack of
1
529.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
In air filter please install the bowl vertically downwards .Sometimes validation is not possible for defective drain discharge and dripping . Warning: synthetic oil, organic solvents, chemicals, cutting oils, screw lock agent, leak detection agent, hot wa
Lower Operating Pressure (MPa)
0.1
Material (Bowl)
Polycarbonate
Fluid Temperature (Degree C)
5 to 65
Fluid
Compressed air
Weight (kg)
7.4
Accessories
Bowl guard, bracket
Dimensions B (mm)
48
Dimensions A (mm)
203
Rated Filtration (micrometer)
5
Element (microm)
5
Drain Discharge
NO automatic drain with manual cock
Assured Withstand Pressure (MPa)
1.5
Maximum Working Pressure (MPa)
1
Connection Diameter
2
Dimensions C (mm)
529
Dimensions D (mm)
203