Buy more than* S$200* and get FREE SHIPPING

  • Silencer Sl Series, Metal
  • Silencer Sl Series, Metal
  • Silencer Sl Series, Metal

Silencer Sl Series, Metal SL-32A

by CKD
5.00 (1)
Item.#
05710336
Mfr.#
SL-32A
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
1.35
Silence Effect (dB)
More than 20
Dimensions A (mm)
108
Tightening Torque (N ? m)
43 to 75
Compatible Cylinder Tube Inner Diameter (mm)
140 to 450
Flow Rate (m3/min[ANR])
19
Fluid Temperature (Degree C)
(No freezing) 5 to 60
Maximum Working Pressure (MPa)
0.9
Dimensions B (mm)
66
Effective Sectional Area (mm2)
280
Weight (g)
500
Connection Diameter
R1-1/4
Dimensions C (phi mm)
72
Operating Ambient Temperature (deg C)
0 to 60(No freezing)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For bleeding air compressor
5
From Japan
On 2015-09-11 14:41:24
I am satisfied with making quite expensive for price.
This review is about item#02098117.